Apollo Superflex 2 A flexible PVC/NBR hose for suctioning and transferring water, mud, gravel, etc. in tanker trucks, silos, ships, etc.
The PVC/NBR material makes the hose very flexible and easy to handle also under cold conditions.
Structure: PVC/NBR mixture, impact resistant, PVC-U spiral.
Smooth inner surface, knurled outer surface.
Colour: Black, grey exterior spiral (52–102 mm)
Operating temperature: -40 to +60°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!