For detailed information, other images and documents, please select individual articles from the following table.
Suction hose Apollo SE
Apollo Superelastic A flexible PVC hose for suctioning and transferring water, mud, gravel, etc. in tanker trucks, silos, ships and agricultural applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Structure: PVC hose with PVC spiral. Smooth inner surface, fairly smooth outer surface. The hose is wear-resistant and weatherproof, and is also resistant to some chemicals.
Colour: Light blue, red stripe
Operating temperature: -25...+60°C
Marking: IPL APOLLO SE
Notes: Other sizes available on order (20-300mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!