A flexible and cold-resistant PVC hose for suctioning and transferring water, mud, gravel etc. in tanker trucks, silos,
ships and agricultural applications.
Structure: PVC hose with PVC spiral. Smooth inner surface, fairly smooth outer surface. The hose is resistant to wear and weather.
Colour: Red
Operating temperature: -35...+50°C
Manufacturer: Industrie Plastiche Lombarde
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!