For detailed information, other images and documents, please select individual articles from the following table.
Suction hose FLEXADUX® HYPALON CL
For the suctioning and transfer of vapour and gases.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Structure: Hypalon-coated polyester fabric, external protective steel spiral
Colour: Black on the outside, green on the inside
Operating temperature: -40 to +175°C
Mail order
On request, we supply sizes 51 - 305 mm. Supplied in lengths between 3–10 m. Fire-resistant. Resistant to hydrolysis and microbes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!