The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Support clip Nova Grip zinc-plated steel C45
(Heat-treated steel C45 +N according to DIN EN 10083-2)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.
Connection of superimposed supports also possible with identical flange widths.
For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.
For type M12-LAS, height equalisation of two additional spacers (compared to standard type) is integrated.
General construction permit Z-14.4-493
Support clips M8 type standard and M12 type LAS without general construction permit
General construction permit no. Z-14.4-493 for support clips governs support clip connections for static, effectively static and dynamic effects.
Screws and support clips that have already been subjected to dynamic effects may not be reused.
Rated values of load capacity and threshold tensile force per clamped connection are described in general construction permit no. Z-14.4-493.
For fixing connection elements, an assembly plate (strength class S235 or higher/plate thickness of at least 10 mm) is positioned between the supports to be connected.
Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493.
Screw fittings according to DIN EN 14399-1 or DIN EN 15048-1 consisting of hexagonal screws of strength class 8.8 or 10.9, nuts of strength class 8 or 10 and associated washers with a minimum hardness of 100 HV must be used, whereby for fittings of strength class 10.9 two washers are to be placed beneath the nuts in each instance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!