- Alkaline surface cleaner
- Can be used as a slightly foaming or aqueous cleaner
- Ready-to-use product
- Suitable for surfaces made of stainless steel, steel, tiles
- Extremely high dissolving capacity, the alternative to petroleum and solvents
- Removes even the toughest burnt-in contaminants, fats, oils, smoke, rubber residues, bitumen and wax residues, nicotine, smoke, soot
- Based on renewable raw materials
- Universal use: for hand spray systems, hot water part cleaners, high pressure and ultrasonic devices, can be used foaming or immersing
- NSF (C1) licensed
- VOC-free and solvent-free
Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.
Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry. When used in the food industry, the cleaned surface must be rinsed with water.
EC200 is a hybrid cleaning agent. It can be used as a liquid cleaner, but also as a foaming cleaner. For use as a foaming cleaner, a foaming device is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!