Welcome to Würth Finland For trade customers only
Surface hardness tester TIME 5100

For detailed information, other images and documents, please select individual articles from the following table.

Surface hardness tester TIME 5100

Surface hardness tester for dynamic and fast measuring
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
• Hardness values to be measured: Rockwell HRB, HRC, HRA, Vickers HV, Brinell HB, Shore HS, Leeb HL


• Suitable for different metals


• Accuracy +-0.5%


• Clear LCD display


• Complies with ASTM A 956 and DIN 50156 standards



Technical specifications:


• Accuracy +-6HLD


• Max. surface roughness 1.6µm


• Max. surface hardness 940HV


• Radius of the workpiece Rmin=50 mm (support on a ring Rmin=10 mm)


• Minimum weight of the workpiece 2–5 kg, 0.05–2 kg installation with a paste


• Minimum thickness of the workpiece 5 mm


• Operating time 150 h (without backlight)


• Power supply AAA battery (2 pcs)


• Operating temperature 0–40°C


• Measurements 155 mm*24 mm*55 mm, weight 180 g