For detailed information, other images and documents, please select individual articles from the following table.
Surface hardness tester TIME 5100
Surface hardness tester for dynamic and fast measuring
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
• Hardness values to be measured: Rockwell HRB, HRC, HRA, Vickers HV, Brinell HB, Shore HS, Leeb HL
• Suitable for different metals
• Accuracy +-0.5%
• Clear LCD display
• Complies with ASTM A 956 and DIN 50156 standards
Technical specifications:
• Accuracy +-6HLD
• Max. surface roughness 1.6µm
• Max. surface hardness 940HV
• Radius of the workpiece Rmin=50 mm (support on a ring Rmin=10 mm)
• Minimum weight of the workpiece 2–5 kg, 0.05–2 kg installation with a paste
• Minimum thickness of the workpiece 5 mm
• Operating time 150 h (without backlight)
• Power supply AAA battery (2 pcs)
• Operating temperature 0–40°C
• Measurements 155 mm*24 mm*55 mm, weight 180 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!