For detailed information, other images and documents, please select individual articles from the following table.
Surface-mounted socket, dual, with dual USB socket
With two power sockets and one dual USB socket
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 2 power sockets, 12–24 volts
- Diameter per socket 21 mm
- 1 Power USB dual socket, with 5 volts (2 x 2.5 A)
- Connect up to 4 consumer devices
- Rated current 16 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!