Welcome to Würth Finland For trade customers only
Surface-mounted socket, dual, with dual USB socket

For detailed information, other images and documents, please select individual articles from the following table.

Surface-mounted socket, dual, with dual USB socket

With two power sockets and one dual USB socket

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • 2 power sockets, 12–24 volts

  • Diameter per socket 21 mm

  • 1 Power USB dual socket, with 5 volts (2 x 2.5 A)

  • Connect up to 4 consumer devices

  • Rated current 16 A