Welcome to Würth Finland For trade customers only
Surface roughness meter Mitutoyo SJ-210 178-560-13D

For detailed information, other images and documents, please select individual articles from the following table.

Surface roughness meter Mitutoyo SJ-210 178-560-13D

This portable surface roughness meter measures surface roughness parameters quickly and effortlessly
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
  • Extremely wide operating range thanks to a versatile sensor and accessory selection

  • The sensor unit can be detached from the display unit for use in tight spaces

  • The SJ-210 can be powered by mains power or a battery which makes it a highly versatile tool

  • The standard SJ-210 model includes USB, RS-232C and Digimatic connections, allowing you to transfer data to a PC

  • The data transfer connections and function buttons are covered when not in use

  • The Auto-sleep function saves power by switching the device off after 30 seconds of inactivity

  • Battery-powered portable system

  • User-friendly skid system with a simple user interface

  • Both standard (EN ISO, VDA, ANSI, JIS) and customised measurement settings

  • Measurement results, defined result profiles, such as bearing curve, AD conversion curve

  • Measurement range: 360 µm

  • Calculation length: 0.08 / 0.25 / 0.8 / 2.5 mm

  • ISO standard compliant contact point radius 2 µm and angle 60º and sliding block radius 40 mm

  • Measurement capacity 0.75 mN in compliance with ISO standards

  • Contact point movement 17.5 mm, measurement range 16 mm

  • Sliding block capacity <400 mN

  • Parameters: Ra, Ry, Rz, R3z, Rt, mr, S, Sm, Pc etc., in total 40 parameters

  • Standard accessories: sensor no 178-296, surface roughness standard no 178-601

  • Backlit 2.4" LCD colour display

  • Profile curve for display

  • Finnish
NoticeMail order