For detailed information, other images and documents, please select individual articles from the following table.
Surface roughness meter Mitutoyo SJ-210 178-560-13D
This portable surface roughness meter measures surface roughness parameters quickly and effortlessly
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Extremely wide operating range thanks to a versatile sensor and accessory selection
- The sensor unit can be detached from the display unit for use in tight spaces
- The SJ-210 can be powered by mains power or a battery which makes it a highly versatile tool
- The standard SJ-210 model includes USB, RS-232C and Digimatic connections, allowing you to transfer data to a PC
- The data transfer connections and function buttons are covered when not in use
- The Auto-sleep function saves power by switching the device off after 30 seconds of inactivity
- Battery-powered portable system
- User-friendly skid system with a simple user interface
- Both standard (EN ISO, VDA, ANSI, JIS) and customised measurement settings
- Measurement results, defined result profiles, such as bearing curve, AD conversion curve
- Measurement range: 360 µm
- Calculation length: 0.08 / 0.25 / 0.8 / 2.5 mm
- ISO standard compliant contact point radius 2 µm and angle 60º and sliding block radius 40 mm
- Measurement capacity 0.75 mN in compliance with ISO standards
- Contact point movement 17.5 mm, measurement range 16 mm
- Sliding block capacity <400 mN
- Parameters: Ra, Ry, Rz, R3z, Rt, mr, S, Sm, Pc etc., in total 40 parameters
- Standard accessories: sensor no 178-296, surface roughness standard no 178-601
- Backlit 2.4" LCD colour display
- Profile curve for display
- Finnish
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!