Welcome to Würth Finland For trade customers only
Surface roughness meter TIME 3110

For detailed information, other images and documents, please select individual articles from the following table.

Surface roughness meter TIME 3110

Ra and Rz surface roughness measurement values using one tool
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
• Backlit LCD display


• Cover for measuring sensor


• Chargeable Li-ion battery


• ISO and DIN standards



Technical specifications:


• Ra and Rz parameters


• mm/inch units


• Measuring range Ra 0.05 µm-10 µm, Rz 0.1 µm-50 µm


• Measuring range filter 0.25 mm/0.8 mm/2.5 mm


• Measuring range 1.25 mm/4.0 mm/5.0 mm


• Calibration with CAL function


• Measuring speed 1.0 mm/s


• Accuracy +-15%, complies with ISO class 3


• Operating temperature 0–40°C


• Power supply 3.6 V/Li-ion battery


• Charger 6 V DC


• Measurements 110 mm * 70 mm * 24 mm, weight 200 g