For detailed information, other images and documents, please select individual articles from the following table.
Surface roughness meter TIME 3110
Ra and Rz surface roughness measurement values using one tool
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
• Backlit LCD display
• Cover for measuring sensor
• Chargeable Li-ion battery
• ISO and DIN standards
Technical specifications:
• Ra and Rz parameters
• mm/inch units
• Measuring range Ra 0.05 µm-10 µm, Rz 0.1 µm-50 µm
• Measuring range filter 0.25 mm/0.8 mm/2.5 mm
• Measuring range 1.25 mm/4.0 mm/5.0 mm
• Calibration with CAL function
• Measuring speed 1.0 mm/s
• Accuracy +-15%, complies with ISO class 3
• Operating temperature 0–40°C
• Power supply 3.6 V/Li-ion battery
• Charger 6 V DC
• Measurements 110 mm * 70 mm * 24 mm, weight 200 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!