For detailed information, other images and documents, please select individual articles from the following table.
Iron remover
Efficiently removes rust films, brake dust, and other iron containing dirt from painted surfaces and rims
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Product changes colour when it reacts to dirt that contains iron
- Ready to use, do not dilute
- The best result is achieved when the surface is washed with a Würth car wash product, for example TP1000
- pH neutral
- Pack sizes 0.5 l and 5 l
Spray on the surface and leave for 5 to 15 minutes depending on how dirty the surface is. Changes in colour indicate iron in the dirt. Rinse with plenty of water. The best result is achieved by washing the surface is with a Würth car wash product. The washing agent can be spread directly on top of the iron remover without a prerinse.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!