For detailed information, other images and documents, please select individual articles from the following table.
Diesel air intake cleaner
For removing contamination and deposits in the intake area without needing to remove components
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Cleaning effect
Cleaning the intake area of diesel engines.
Improves engine performance
Rectifies faults caused by deposits in the intake area.
Cleans the intake system of light to medium deposits
No disassembly is required for cleaning.
Only clean when at operating temperature.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideally, perform a test drive in advance. Alternatively, let the engine run until warm for at least 20 minutes. During the application, let the engine run at changing speeds up to a maximum of 2000 rpm. Use short spraying intervals of no more than 3 seconds. Leave a 10-second pause between each spraying action. Prevent fluid from collecting!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!