Nickel-chrome-molybdenum alloy welding wire for nickel-chrome-molybdenum steel alloys with low carbon content, as well as for other nickel-based alloys: duplex, super duplex
Can be used to weld:
- nickel-chrome-molybdenum alloys with low carbon content and chrome-nickel-molybdenum austenitic stainless steels;
- steel that has been coated on one side with nickel-chrome-molybdenum alloy with low carbon content;
- nickel-chrome-molybdenum steel alloy with low carbon content and other nickel-based alloys; duplex, super duplex and super austenitic stainless steels;
Weldable materials: Alloy 22, Alloy 625, Alloy 276, Alloy 686
Classification:
ASME SFA A 5.14: ERNiCrMo-13
EN ISO 18274: G/W Ni 6059 - NiCr23Mo16
BS 2901: Pt 5 NA 48
Material no. 2.4607
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!