Welcome to Würth Finland For trade customers only
TIG wire Wurth 625

For detailed information, other images and documents, please select individual articles from the following table.

TIG wire Wurth 625

TIG wire for nickel-based steels

See product details

Available in 2 version
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
Nickel, chrome and molybdenum compound welding wire


  • For welding nickel based steel

  • Joining it with other steels and for steel coating.


Weldable materials:


  • Alloy 601, Alloy 800, Alloy 625, Alloy 825, Alloy 926

  • 254MO


Wide operating temperature range


  • From cryogenic to 540 °C
Notice

Classification:


ASME SFA A 5.14: ERNiCrMo-3


EN ISO 18274: Ni 6625- NiCr22Mo9Nb


BS 2901: Pt 5 NA 43


Material no. 2.4831



Shielding gases (according to ISO 14175):


I1 Inert gas Ar (100%)


I3 Inert gas Ar+0.5-95% He