Nickel, chrome and molybdenum compound welding wire
- For welding nickel based steel
- Joining it with other steels and for steel coating.
Weldable materials:
- Alloy 601, Alloy 800, Alloy 625, Alloy 825, Alloy 926
- 254MO
Wide operating temperature range
- From cryogenic to 540 °C
Classification:
ASME SFA A 5.14: ERNiCrMo-3
EN ISO 18274: Ni 6625- NiCr22Mo9Nb
BS 2901: Pt 5 NA 43
Material no. 2.4831
Shielding gases (according to ISO 14175):
I1 Inert gas Ar (100%)
I3 Inert gas Ar+0.5-95% He
Processing industry applications, marine technology and applications that require high levels of corrosion resistance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!