Welcome to Würth Finland For trade customers only
TIG wire WURTH 5183 ALMG4,5Mn

For detailed information, other images and documents, please select individual articles from the following table.

TIG wire WURTH 5183 ALMG4,5Mn

Solid wire for AlMg4,5Mn aluminium alloy
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
Alloyed solid wire for AlMg4.5Mn aluminium alloy, designed for applications with high tensile strength requirements.


Suitable for aluminium alloys, such as 5083, 5086, 5654.


Generally used in welding applications requiring high levels of strength and crack resistance or where the material is exposed to impacts and corrosive elements.


Not recommended for high temperatures. Heat treatment not allowed.

Notice

Classification:


AWS A5.10 ER5183


EN ISO 18273:s AI 5383


Material no. 3.3548