Welcome to Würth Finland For trade customers only
TIG wire Wurth 2594

For detailed information, other images and documents, please select individual articles from the following table.

TIG wire Wurth 2594

Solid wire for super duplex stainless steel

See product details

Available in 3 version
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
Austenitic ferritic super duplex – solid wire made from stainless 25Cr10Ni-4Mo steel alloy. The wire has high tensile strength and resistance to cracking caused by pitting corrosion and stress corrosion.


It can be magnetised and polished.


Pitting corrosion index PRE =40.



Suitable for welding, combining and coating stainless steels of similar compositions (super duplex and duplex).


Notice

As mail order



Classification:


AWS A5.9 ER2594


EN ISO 14343-A G/W 25 9 4 NL


Material no. 1.4501



Protective gas


TG I1 Inert gas Ar (100%)


  • AWS A5.9 ER2594

  • EN ISO 14343-A G/W 25 9 4 NL