Welcome to Würth Finland For trade customers only
TIG welding wire WURTH 308LSI

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIG welding wire WURTH 308LSI

Solid wire for stainless steel

See product details

Available in 6 version
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
Austenitic solid wire made of 19Cr-8Ni alloyed stainless steel with low carbon content. High silicon content improves bead shape and molten pool behaviour.


Good general corrosion tolerance and nitric acid resistance.


Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.



Notice

Classification:


AWS A5.9 ER308LSi


EN ISO 14343-A G/W 19 9 LSi


Material no. 1.4316



Protective gas


TG I1 Inert gas Ar (100%)

  • AWS A5.9 ER308LSi

  • EN ISO 14343-A G/W 19 9 LSi