Welcome to Würth Finland For trade customers only
TIG wire Wurth 253MA

For detailed information, other images and documents, please select individual articles from the following table.

TIG wire Wurth 253MA

Solid wire for welding fireproof stainless steels

See product details

Available in 2 version
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
Welding wire for welding fireproof stainless steels such as Outokumpu 253MA (EN 1.4835) and


153MA (EN 1.4818).



Welding wire that has been designed for austenitic chrome-nickel steel.


Wurth 253 is suitable for welding heat-resistant Outokumpu 253 MA steel.


Excellent for high temperatures, ideal for use at temperatures in the range 850–1100°C



Suitable for various ovens, combustors, burners, etc.


Steel often forms a thick layer of oxide during welding. The sheets must be thoroughly brushed or ground clean before welding.


Notice

Classification:


ASTM UNS S30815


Material no 1.4835