For detailed information, other images and documents, please select individual articles from the following table.
TIG wire Wurth 253MA
Solid wire for welding fireproof stainless steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Welding wire for welding fireproof stainless steels such as Outokumpu 253MA (EN 1.4835) and
153MA (EN 1.4818).
Welding wire that has been designed for austenitic chrome-nickel steel.
Wurth 253 is suitable for welding heat-resistant Outokumpu 253 MA steel.
Excellent for high temperatures, ideal for use at temperatures in the range 850–1100°C
Suitable for various ovens, combustors, burners, etc.
Steel often forms a thick layer of oxide during welding. The sheets must be thoroughly brushed or ground clean before welding.
Classification:
ASTM UNS S30815
Material no 1.4835
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!