For detailed information, other images and documents, please select individual articles from the following table.
TIG welding wire 316LSi
TIG rod with low carbon concentration designed for welding of stainless steel.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Good resistance to:
- Corrosion
- Intercrystalline corrosion
- Many acids
Good arc stability
- A high silicon content enhances arc stability
Weld metal analysis
- C: 0.02 %
- Mn: 1.70 %
- Si: 0.80 %
- Cr: 18.50 %
- Ni: 12.20 %
- Mo: 2.50 %
- Cu: 0.10 %
Classification:
AWS A 5.9: ER316LSi
AWS A 5.9M: ER316LSi
ASME SFA 5.9 ER316LSi
ASME SFA 5.9M: ER316LSi
EN ISO 14343-A: W 19 12 3 L Si
For manufacturing of pipes, boats, boilers, and shipbuilding.
For welding of stainless steel with a content of 19% Cr, 12% Ni, and 2-3% Mo and an operating temperature of up to 400 °C.
To be used with argon as inert gas shield backing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!