Welcome to Würth Finland For trade customers only
Optical tachometer TR-550

For detailed information, other images and documents, please select individual articles from the following table.

Optical tachometer TR-550
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
Dimensions 186 x 70 x 36 mm, weight 210 g


Backlit 6-digit LCD display


MAX/MIN, data hold and AWG (mean value) features


Adjustable auto power off


Low battery voltage indication


Measuring indication buzzer, on/off selectable


Red high-visibility light source, max. measuring distance 550 mm


Battery life 24 h, external 9 VDC power source connection.



Non-contact measuring with a roller


Measuring range 15–99,990 rpm


Measuring rpm, rps, m/min, m/s


Measuring distance 40–550 mm


Data hold max/min measuring


Mean value measuring AWG


Measuring memory


Timed saving of 200 measurements