Dimensions 186 x 70 x 36 mm, weight 210 g
Backlit 6-digit LCD display
MAX/MIN, data hold and AWG (mean value) features
Adjustable auto power off
Low battery voltage indication
Measuring indication buzzer, on/off selectable
Red high-visibility light source, max. measuring distance 550 mm
Battery life 24 h, external 9 VDC power source connection.
Non-contact measuring with a roller
Measuring range 15–99,990 rpm
Measuring rpm, rps, m/min, m/s
Measuring distance 40–550 mm
Data hold max/min measuring
Mean value measuring AWG
Measuring memory
Timed saving of 200 measurements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!