Welcome to Würth Finland For trade customers only
Work light LED strip tee coupler 230 V

For detailed information, other images and documents, please select individual articles from the following table.

Work light LED strip tee coupler 230 V

LED light strip 230 V/AC Double line tee coupler

See product details

Available in 1 version
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
Tee coupler for work light LED strip 230 V system.
The coupler is only compatible with LED light strip 230 V/AC Double line.


Compatible with:


  • 9501 006 299 work light LED strip 20 m 230V

  • 9501 006 300 work light LED strip 50 m 230 V

  • 9501 006 301 work light LED strip 10 m 230 V
NoticeMaximum LED strip length 60 m/cord.