The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Telescopic handle with water throughflow
Glass fibre-reinforced handle with water flow and euro hose connector
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Robust material
- The extending part is made of corrosion-resistant anodised aluminium
- The shaft is made of reinforced plastic, which protects against cold
Good, comfortable grip
- Shaft thickness: Ø 32 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!