Temperature and humidity measured, saved and indicated on an LCD display
- Measuring range, temperature: -40 to +85 °C, accuracy ±1°C, resolution 0.1 °C
- Measuring range, humidity: 1 to 99 % RH, accuracy ±3 % RH, resolution 0.1 % RH
- Measurements updated 1 x 3s
- Datalogger feature, 50,000 measured values (temperature + humidity).
- Saving interval can be set at 5 s, 10 s, 1 min, 5 min, 10 min, 30 min, 1 h or 2 h.
- Adjustable alarm limits
- Alarm LED (red) and power on LED (green)
- Battery 3.6 V, battery life around 1 year
- External power supply connection (5 VDC, 0.5 A)
- Dimensions 83 x 60 x 24 mm, weight 100 g
- 2 year warranty
- Accessories: Battery, software (WIN 2000, XP, 7, 8), USB cable, manual (in Finnish)
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!