For detailed information, other images and documents, please select individual articles from the following table.
Test box combi 12 V
Checking of trailer connectors and towing vehicle sockets
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Overload protection
LED in centre of test box indicates whether test can be performed or whether there is an overload
Operating voltage
12 volt DC / 3 volt DC
Scope of delivery
- Test box with 4.5 m cable and combi-connector
- Short adapter for testing 7-pin trailer connectors
- Lithium button cell 3V CR 2032
- Supplied in practical storage case
Complies with ISO 1724, ISO 11446 and ISO 3732
1 Year Warranty
on issues of material and production
Also suitable for vehicles with CAN bus
Testing of 7-pin and 13-pin sockets on the vehicle:
The test box simulates the trailer
Functional check:
LED (9(-) and 10(-)) must light up
The test box is fitted with a 4.5 m cable, which means that the test can be performed by one person
Testing of 7-pin and 13-pin connectors on the trailer:
The test box simulates the towing vehicle using battery operation (3V button cell)
When testing 7-pin connectors, the supplied adapter must be used
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!