- Test leads for the multimeter (red and black) with safe banana jacks
- Rectangular connector at one end and a straight connector at the other
- Confirmed stress relief
- 1.5-m silicone-insulated lead that is resistant to hot and cold
- CAT IV 600 V, CAT III 1000 V, 10 A safety rating UL-listed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!