Welcome to Würth Finland For trade customers only
Mandrel set

For detailed information, other images and documents, please select individual articles from the following table.

Mandrel set

The gauges are suitable for testing the compression of connectors in hydraulic assemblies.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The series has two types of gauges: GO and NO GO.
The compression measure is correct when the GO gauge goes all the way through and the NO GO gauge goes no further than the middle point of the connector spindle.


  • Never insert the gauge when squeezing the hose.

  • The set contains the following gauges: 3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1", 1 1/4", 1 1/2", 2"
NoticeThe manufacturer’s compression measures, if available, should be used.
The gauges help confirm that the compression determined with the manufacturer’s measures is correct.