Welcome to Würth Finland For trade customers only
Thermal camera Fluke PTI120
Thermal camera Fluke PTI120 - 1
Thermal camera Fluke PTI120 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thermal camera Fluke PTI120

Compact and easy to use
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
Handheld thermal camera for industrial inspections. Right place. Right time. Right tool.


The bigger the problem, the faster it needs to be solved. Thanks to the new pocket-sized Fluke thermal camera,
it is easier than ever to minimise downtime. It works at the forefront of diagnostics.
No need to rush anymore thanks to preventive action.

The tool to get the job done


Thanks to its small size it is easy to carry. Always at hand. Dirt and water resistant.
Withstands drops of up to 1 metre. Now enhanced infrared inspections are right in your pocket for
quick temperature scans of electrical equipment, machinery and other assets.

Save thermal images automatically to the right folders


Fluke Connect asset tagging function eliminates the need for sorting and organising thermal images
Scan the QR or barcode of the asset, and the thermal image and its timestamp will be saved to pre-defined folders.
You can send the image wirelessly or upload it automatically, when you connect the device to the network or
computer via USB.
The wait is finally over. Now you can more efficiently save, find and report on issues
before they become problems.

Infrared always at a suitable level


3.5-inch LCD touch display has an IR-Fusion™ feature, which makes fault detection easier by combining
digital and thermal images. Adjust the setting by sliding your finger on the display.
Notice

Procurement product


Calibration – product code 9998 257

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.