Welcome to Würth Finland For trade customers only
Slippery surface R8 Orange

For detailed information, other images and documents, please select individual articles from the following table.

Slippery surface R8 Orange

For general use in hydraulics. Especially for applications where high pressure hose requires electrical conductivity

See product details

Available in 1 version
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
Boom, housing, hose for industrial installations.


  • Surface of slippery Polyurethane


The slippery surface of the hose minimizes friction.


As a whole, the hose is flexible.


  • The surface is durable

  • Non-conductive

  • Kevlar 2 textile fiber reinforcement
Notice

Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)

Meets the standards of SAE J517 / J343, EN855