Welcome to Würth Finland For trade customers only
Thermoplastic steel fabric reinforced Double hose

For detailed information, other images and documents, please select individual articles from the following table.

Thermoplastic steel fabric reinforced Double hose

For general use in hydraulics. For applications where a hydraulic double hose is required, eg forklift and other hoist operation

See product details

Available in 1 version
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
Boom and hose for enclosure installations.


  • Surface of slippery Polyurethane


The slippery surface of the hose minimizes friction.


As a whole, the hose is compact.


  • The surface is durable

  • Steel 1-fabric reinforcement

  • The polyester inner surface is not suitable for 2-K industrial paints, for example
Notice

Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)