For detailed information, other images and documents, please select individual articles from the following table.
Slippery surface R7 Orange
For general use in hydraulics. Especially for applications where high pressure hose requires electrical conductivity
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Boom, housing, hose for industrial installations.
- Surface of slippery Polyurethane
The slippery surface of the hose minimizes friction.
As a whole, the hose is flexible.
- The surface is durable
- Non-conductive
- Polyester 2-textile fabric reinforcement
Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)
Meets the standards of SAE J517 / J343, EN855
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!