For detailed information, other images and documents, please select individual articles from the following table.
Slippery steel fabric reinforced hose
For general use in hydraulics including forklift and hoist use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Boom and hose for enclosure installations.
- Surface of slippery Polyurethane
The slippery surface of the hose minimizes friction.
As a whole, the hose is compact.
- The surface is durable
- Steel 1-fabric reinforcement
- The polyester inner surface is not suitable for 2-K industrial paints, for example
Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!