For detailed information, other images and documents, please select individual articles from the following table.
Thin sheet metal screw with hexagon head DBS
A2 stainless steel and steel tip for splinter-less joining Of sheet metal fittings for steel and aluminum profiles
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Advantages of the tip geometry:
- No pre-drilling
- Shingless screws due to material displacement
- Higher extraction values due to the tension of the thread forming
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm
- Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!