You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
The complete assortment for producing M3-M20 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.