For detailed information, other images and documents, please select individual articles from the following table.
Self-tapping thread insert with cutting slot
Saves time during thread repair and thread reinforcement
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- The inserts are simply screwed into a pre-drilled or pre-cast hole
- Cutting effect due to sharp edges and interrupted threads of the male thread
- The front threads are bevelled for easier cutting and insertion
- The cutting slot keeps the thread inserts anchored even during strong vibrations or shaking of the workpiece.
- Chrome(VI)-free zinc thick film passivation for good corrosion protection (corrosion resistance in salt spray test according to DIN EN ISO 9227-NSS (h): 72h white rust/120 red rust)
- Applications in the entire metal and plastic processing industry
- Thread reinforcement on tools with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- For repairing torn-out threads
- Usual applications:
- For light metals and metals with a strength up to approx. 400 N/mm²
- For cast iron with hardness up to approx. 220 HB
- Plastic and fibreglass-reinforced plastic
(Tests on the original component are recommended, particularly near edges.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!