You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
Steel, strength class 10.9, zinc flake coating (ZFSHL), seal and anti-friction coating
Dimensions according to DIN EN ISO 14583, steel 10.9, zinc flake coating (ZFSHL), sealing and anti-friction coating
DIN 7500-1, case-hardened (-O-) zinc-plated steel, blue passivated (A2K) without anti-friction coating
DIN 7500-1 cylinder head, case-hardened (-O-) galvanised steel, blue passivated (A2K)
DIN 7500-1 (dimensions according to ISO 14579), shape OE, with case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with anti-friction coating
Steel, strength class 10.9, zinc flake coating (ZFSHL), sealing and anti-friction coating