The small head and the 'cut-outs' enable the screw to easily penetrate even the most resistant wood and board types without splitting the material.
Zinc-plated coarse thread PH countersunk head
The TX slot enables better power transmission.
This reduces the tendency of the impact bit to slide out of the slot (Cam-Out), resulting in less wear.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!