The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Universal coupling used in low-current installations
2-phase and 3-phase couplings are also available with a reversible function
The couplings have 6.3-mm open push-in fittings
Extremely easy to install
The cable connector type should be observed, as this will affect the installation depth; if the connector is straight, the installation depth is substantially increased
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!