Tool case with wheels and telescopic pull handle. Tools stay securely in place when the tool case is pulled.
The case is made of HDPE material with an aluminium frame. A rugged tool case to suit the most demanding applications.
- Pocket for documents
- 2 metal TSA locks with keys. Ergonomic handle.
- Telescopic handle and big wheels with ball bearings makes it easy to move the case.
- Aluminium frame and rubber protectors on corners.
- Hinge riveted at several points. 2 devices to keep the lid open.
- 8 PSS tool holders in 3 tool panels.
- Can be stacked.
- Outside dimensions: 470 x 390 x 320 mm.
- Weight 8.7 kg and capacity 40 kg.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!