A durable tool case made from HDPE, with aluminium frame, castors and telescopic handle.
– Document pocket
– 2 tool plates + 6 tool holders
– More durable structure:
– HDPE plastic
– Aluminium frame
– Latches + continuous hinge
– Corner protectors
– 2 sturdy carry handles + pull handle
– Wheels with ball bearings
– Can be stacked with megawheels
– Rubber pads on the bottom
– Exterior dimensions 470 x 390 x 347
– Weight: 8.5 kg, load capacity: 40 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!