The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Premium 3/8 inch torque wrench with push-through ratchet
High-quality torque wrench with 3/8 inch push-through square mount and ratchet head
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Trigger accuracy of +/- 3 % tolerance from the set scale value
- Ergonomic two-component handle for effortless and safe working
- Extra-large double scale in N.m and lbf-ft. ensures improved readability
- Additional micrometre scale enables the torque to be adjusted precisely using the click function
- Innovative quick adjustment mechanism enables the measuring range to be adjusted significantly quicker by turning the handle
- The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
- Easy to lock and unlock using the pull/push mechanism
- Lock with clearly visible coloured ring
- Clear acoustic and tangible torque triggering for precise screwing operations
- High-quality push-through ratchet for a long service life
- With calibration certificate and laser-engraved serial number on the torque wrench
- Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Wide range of possible applications for controlled tightening of screws and nuts, for example for repair and maintenance work on bicycles and vehicles or for industry and trade or anchor technology
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!