Welcome to Würth Finland For trade customers only
Premium 3/8 inch torque wrench with push-through ratchet
Premium 3/8 inch torque wrench with push-through ratchet - 1
Premium 3/8 inch torque wrench with push-through ratchet - 2
Premium 3/8 inch torque wrench with push-through ratchet - 3
Premium 3/8 inch torque wrench with push-through ratchet - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Premium 3/8 inch torque wrench with push-through ratchet

High-quality torque wrench with 3/8 inch push-through square mount and ratchet head

See product details

Available in 2 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Precise and easy to use


  • Trigger accuracy of ± 3 % tolerance from the set scale value

  • Extra-large double scale in Nm and lbf-ft ensures improved readability

  • Additional micrometre scale enables the torque to be adjusted precisely using the click function

  • Innovative quick adjustment mechanism enables the measuring range to be adjusted quickly by turning the handle

  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value

  • Clear acoustic and tangible torque triggering for precise screwing operations

  • Easy to lock and unlock using the pull/push mechanism


Digital identification with NFC technology


  • Built-in NFC technology enables quick and easy identification, even if the serial number is damaged or unreadable

  • Access to many digital functions, such as centralised management via ORSYonline, calibration appointment reminders and quick repair ordering


High-quality push-through ratchet for a long service life


  • Ergonomic 2-component handle for effortless and safe working

  • Lock with clearly visible coloured ring

  • With calibration certificate and laser-engraved serial number on the torque wrench
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins when the torque wrench is first used

  • Sustainable, sturdy, moisture- and oil-resistant product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable