Welcome to Würth Finland For trade customers only
Premium 3/4 inch torque wrench
Premium 3/4 inch torque wrench - 1
Premium 3/4 inch torque wrench - 2
Premium 3/4 inch torque wrench - 3
Premium 3/4 inch torque wrench - 4
Premium 3/4 inch torque wrench - 5
Premium 3/4 inch torque wrench - 6

For detailed information, other images and documents, please select individual articles from the following table.

Premium 3/4 inch torque wrench

High-quality torque wrench with 3/4 inch mount and ratchet head

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Trigger accuracy of +/- 3 % tolerance from the set scale value

  • Ergonomic two-component handle for effortless and safe working

  • Extra-large double scale in N.m and lbf-ft. ensures improved readability

  • Additional micrometre scale enables the torque to be adjusted precisely using the click function

  • Innovative quick adjustment mechanism enables the measuring range to be adjusted significantly quicker by turning the handle

  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value

  • Easy to lock and unlock using the pull/push mechanism

  • Lock with clearly visible coloured ring

  • Clear acoustic and tangible torque triggering for precise screwing operations

  • High-quality ratchet tool for a long service life

  • With calibration certificate and laser-engraved serial number on the torque wrench
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench