For detailed information, other images and documents, please select individual articles from the following table.
1/4-inch torque wrench with reversible ratchet
Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Precise operation
- Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read double scale with Nm and Ibf-in
- Simple and accurate torque adjustment by twisting the end of the handle
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
Compact and sophisticated
- Compact, slim design for working in confined spaces
- Comfortable working thanks to the ergonomically shaped handle with comfortable grip surface
- Quickly and easily switch between clockwise and anti-clockwise rotation using the convenient turntable
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- After using the torque wrench, the spring is released by turning back to the lowest scale value
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Versatile for precise, controlled tightening of nuts and bolts to the required torque, e.g. for repair and maintenance work on bicycles or motorbikes, for use in industry, on construction sites or in building management.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!